Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P556-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, DVI Cable, DVI Male to HD15M - 6 ft.
P556-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, DVI Cable, DVI Male to HD15M - 6 ft.
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
DVI Cable, DVI Male to HD15M - 6 ft.
Specifications
Specifications
| Manufacturer Part Number |
P556-006 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
DVI Cable, DVI Male to HD15M - 6 ft. |
| Connection Type |
DVI-A to HD15 |
| Connection Configuration |
Male |
| Length |
0.5 ' |
| Color |
Black |
| Gross Weight |
0.52 lbs |
| Net Weight |
0.52 lbs |
P556-006
Eaton's Tripp Lite series Panel & Computer Interface Cables