Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P561-025 Eaton's Tripp Lite series Panel & Computer Interface Cables, DVI Single Link Digital TMDS
P561-025 Eaton's Tripp Lite series Panel & Computer Interface Cables, DVI Single Link Digital TMDS
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
DVI Single Link Digital TMDS
Specifications
Specifications
| Manufacturer Part Number |
P561-025 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
DVI Single Link Digital TMDS Monitor Cable DVI-D M/M 25ft. 25ft |
| Connection Type |
DVI-D to DVI-D |
| Connection Configuration |
Male |
| Length |
2.08 ' |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P561-025
Eaton's Tripp Lite series Panel & Computer Interface Cables