Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P567-02M Eaton's Tripp Lite series Panel & Computer Interface Cables, HDMI to DisplayPort Adapter Cable
P567-02M Eaton's Tripp Lite series Panel & Computer Interface Cables, HDMI to DisplayPort Adapter Cable
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
HDMI to DisplayPort Adapter Cable
Specifications
Specifications
| Manufacturer Part Number |
P567-02M |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
HDMI to DisplayPort Adapter Cable Active 4K USB Power M/M 2M |
| Connection Type |
HDMI to Displayport |
| Connection Configuration |
Male |
| Length |
0.55 ' |
| Color |
Black |
| Approvals |
CE |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P567-02M
Eaton's Tripp Lite series Panel & Computer Interface Cables