Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P568-020 Eaton's Tripp Lite series Panel & Computer Interface Cables, High Speed HDMI Cable Digital Video
P568-020 Eaton's Tripp Lite series Panel & Computer Interface Cables, High Speed HDMI Cable Digital Video
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
High Speed HDMI Cable Digital Video
Specifications
Specifications
| Manufacturer Part Number |
P568-020 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
High Speed HDMI Cable Digital Video w/ Audio M/M 20ft. 20ft |
| Connection Type |
HDMI to HDMI |
| Connection Configuration |
Male to Male |
| Length |
20 ' |
| Shielding |
Yes |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P568-020
Eaton's Tripp Lite series Panel & Computer Interface Cables