Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P568-035-BK-GRP Eaton's Tripp Lite series Cordsets, High-Speed HDMI Cable w/ Gripping
MFG Item Number
P568-035-BK-GRP
P568-035-BK-GRP Eaton's Tripp Lite series Cordsets, High-Speed HDMI Cable w/ Gripping
MFG Item Number
P568-035-BK-GRP
This item cannot be canceled or returned
Description
High-Speed HDMI Cable w/ Gripping
Specifications
Specifications
| Manufacturer Part Number |
P568-035-BK-GRP |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
High-Speed HDMI Cable w/ Gripping Connectors 4K M/M Black 35ft |
| Cable Type |
PVC |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Length |
0.88 m |
| Cable Shielding |
Yes |
| Wire Size Range |
28 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P568-035-BK-GRP
Eaton's Tripp Lite series Cordsets