Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P569-015-CERT Eaton's Tripp Lite series Cordsets, 15ft Premium Hi-Speed HDMI Cable w
MFG Item Number
P569-015-CERT
P569-015-CERT Eaton's Tripp Lite series Cordsets, 15ft Premium Hi-Speed HDMI Cable w
MFG Item Number
P569-015-CERT
This item cannot be canceled or returned
Description
15ft Premium Hi-Speed HDMI Cable w
Specifications
Specifications
| Manufacturer Part Number |
P569-015-CERT |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
15ft Premium Hi-Speed HDMI Cable w Grip Connectors 4K@60Hz 15ft. |
| Cable Type |
PVC |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Length |
0.381 m |
| Cable Shielding |
Yes |
| Wire Size Range |
28 |
| Operating Temperature |
-10-50 °C |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P569-015-CERT
Eaton's Tripp Lite series Cordsets