Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P569-050 Eaton's Tripp Lite series Panel & Computer Interface Cables, High Speed HDMI Cable with Ethernet
P569-050 Eaton's Tripp Lite series Panel & Computer Interface Cables, High Speed HDMI Cable with Ethernet
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
High Speed HDMI Cable with Ethernet
Specifications
Specifications
| Manufacturer Part Number |
P569-050 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
High Speed HDMI Cable with Ethernet Digital Video Audio M/M 50ft |
| Connection Type |
HDMI to HDMI |
| Connection Configuration |
Male to Male |
| Length |
50 ' |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P569-050
Eaton's Tripp Lite series Panel & Computer Interface Cables