Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P579-010 Eaton's Tripp Lite series Panel & Computer Interface Cables, DisplayPort Extension Cable 4K w/
P579-010 Eaton's Tripp Lite series Panel & Computer Interface Cables, DisplayPort Extension Cable 4K w/
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
DisplayPort Extension Cable 4K w/
Specifications
Specifications
| Manufacturer Part Number |
P579-010 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
DisplayPort Extension Cable 4K w/ Latches HDCP 2.2 M/F 10ft 10ft. |
| Connection Type |
Displayport to displayport |
| Connection Configuration |
Male |
| Length |
0.83 ' |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P579-010
Eaton's Tripp Lite series Panel & Computer Interface Cables