Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P583-006-BK Eaton's Tripp Lite series Panel & Computer Interface Cables, Mini DisplayPort to DisplayPort 1.2
MFG Item Number
P583-006-BK
P583-006-BK Eaton's Tripp Lite series Panel & Computer Interface Cables, Mini DisplayPort to DisplayPort 1.2
MFG Item Number
P583-006-BK
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Mini DisplayPort to DisplayPort 1.2
Specifications
Specifications
| Manufacturer Part Number |
P583-006-BK |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Mini DisplayPort to DisplayPort 1.2 Adapter Cable 4K @ 60Hz 6ft |
| Connection Type |
Displayport to displayport |
| Connection Configuration |
Male |
| Length |
0.5 ' |
| Color |
Black |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P583-006-BK
Eaton's Tripp Lite series Panel & Computer Interface Cables