Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P584-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, 6ft Mini Displayport to Mini
P584-006 Eaton's Tripp Lite series Panel & Computer Interface Cables, 6ft Mini Displayport to Mini
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
6ft Mini Displayport to Mini
Specifications
Specifications
| Manufacturer Part Number |
P584-006 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
6ft Mini Displayport to Mini Displayport Cable 2560 x 1600 6ft. |
| Connection Type |
Displayport to displayport |
| Connection Configuration |
Male |
| Length |
0.5 ' |
| Color |
White |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P584-006
Eaton's Tripp Lite series Panel & Computer Interface Cables