Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P586-003-HD-V2A Eaton's Tripp Lite series Panel & Computer Interface Cables, Mini DisplayPort 1.2a to HDMI 2.0
MFG Item Number
P586-003-HD-V2A
P586-003-HD-V2A Eaton's Tripp Lite series Panel & Computer Interface Cables, Mini DisplayPort 1.2a to HDMI 2.0
MFG Item Number
P586-003-HD-V2A
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Mini DisplayPort 1.2a to HDMI 2.0
Specifications
Specifications
| Manufacturer Part Number |
P586-003-HD-V2A |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Mini DisplayPort 1.2a to HDMI 2.0 Active Adapter Cable 4K 3ft |
| Connection Type |
Displayport to HDMI |
| Connection Configuration |
Male |
| Length |
0.25 ' |
| Color |
Black |
| Approvals |
CE |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P586-003-HD-V2A
Eaton's Tripp Lite series Panel & Computer Interface Cables