Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P760-010-DVI Eaton's Tripp Lite series Panel & Computer Interface Cables, DVI to USB-A Dual KVM Cable Kit 2x
MFG Item Number
P760-010-DVI
P760-010-DVI Eaton's Tripp Lite series Panel & Computer Interface Cables, DVI to USB-A Dual KVM Cable Kit 2x
MFG Item Number
P760-010-DVI
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
DVI to USB-A Dual KVM Cable Kit 2x
Specifications
Specifications
| Manufacturer Part Number |
P760-010-DVI |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
DVI to USB-A Dual KVM Cable Kit 2x Male 2x Male 1080p @60Hz 10ft |
| Connection Type |
DVI-I to DVI-I |
| Connection Configuration |
Male |
| Length |
10 ' |
| Color |
Black |
| Approvals |
CE |
| Gross Weight |
0.895 lbs |
| Net Weight |
0.895 lbs |
P760-010-DVI
Eaton's Tripp Lite series Panel & Computer Interface Cables