Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P9XMB2T

GE Switches, P9 Series

P9XMB2T

GE Switches, P9 Series
Switch
MFG Item Number
P9XMB2T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, P9 Series
Item #
P9XMB2T
Switch

P9 Series Information

  • Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications
  • Can be used in numerous types of industrial applications
  • Complies with UL 508 Section 39A requirements
  • Manufactured in an ISO 9000 facility
  • Oiltight and watertight
  • CSA certified
  • UL listed

Specifications

Specifications
Manufacturer Part Number P9XMB2T
Manufacturer GE
Product Series P9
Family Series GE Switches, P9 Series
Description Switch
Mounting 22 mm
Number of Positions 3
Operator Type Interlocking Lever
Max Voltage 300 VDC, 600 VAC
Current Rating 10 A
Protection Rating IP66
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3S
Approvals CSA, UL
Net Weight 0.115 lbs
Gross Weight 0.145 lbs
Alternatives
M22S-WRJ2H
M22S-WRJ2H
Eaton Switches
M22S-WRJ2V
M22S-WRJ2V
Eaton Switches
P9M-MB2T
P9M-MB2T
ABB Switches