Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PAFS-1011 Dwyer Instruments Sensors, PAFS Series, Air Flow Sensor Ten Sensing Points
MFG Item Number
PAFS-1011
PAFS-1011 Dwyer Instruments Sensors, PAFS Series, Air Flow Sensor Ten Sensing Points
MFG Item Number
PAFS-1011
This item cannot be canceled or returned
Description
Air Flow Sensor Ten Sensing Points
Specifications
Specifications
| Manufacturer Part Number |
PAFS-1011 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
PAFS |
| Family Series |
Dwyer Instruments Sensors, PAFS Series |
| Description |
Air Flow Sensor Ten Sensing Points 23-29/32In In Length |
| Material |
Polycarbonate |
| Sensor Type |
Average Flow |
| Port Size |
1/4 " |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
PAFS-1011
Dwyer Instruments Sensors, PAFS Series