Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series
PB12
Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series
Pushbutton Enclosure, 12-Hole, 30mm,
MFG Item Number
78205170044
This item cannot be canceled or returned
Description
Enclosures, Type 12/13 Pushbutton Series
Pushbutton Enclosure, 12-Hole, 30mm,
Type 12/13 Pushbutton Series Information
- For Standard 22.5mm and 30.5mm Pushbuttons, Pilot Lights and Switches
- Protects Against Circulating Dust, Falling Dirt and More
- NEMA Type 12 and 13
- Wall Mounted
- IP65
Cooper B‑Line pushbutton enclosures provide a broad configuration range from painted to stainless steel options in both 22.5mm and 30.5mm sizes.
Specifications
Specifications
| Manufacturer Part Number |
78205170044 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
Type 12/13 Pushbutton |
| Family Series |
Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series |
| Description |
Pushbutton Enclosure, 12-Hole, 30mm, Steel, NEMA 12 Rated, ANSI 61 Gray |
| Material |
Steel |
| Composition |
Metallic |
| Hole Size |
30 mm |
| Cover Design |
Hinged |
| Nominal Height |
12 " |
| Nominal Width |
9 " |
| Nominal Depth |
3 " |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 12, NEMA 13 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
8.181 lbs |
PB12
Eaton's B-Line series Enclosures, Type 12/13 Pushbutton Series