Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PB3FCIB
BASETRAK, 1G FULL CAP RAISED BOX
This item cannot be canceled or returned
Description
BASETRAK, 1G FULL CAP RAISED BOX
Specifications
Specifications
| Manufacturer Part Number |
PB3FCIB |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
BASETRAK, 1G FULL CAP RAISED BOX |
| Type |
Device Box |
| Number of Gangs |
1 |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
PB3FCIB
Hubbell Electrical Boxes