PCG-16
Mencom Cable Entries, PCG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCG-16 Mencom Cable Entries, PCG Series, Cable Gland, PG16, 0.394-0.551in. Cord

MFG Item Number
PCG-16

PCG-16 Mencom Cable Entries, PCG Series, Cable Gland, PG16, 0.394-0.551in. Cord

MFG Item Number
PCG-16
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Entries, PCG Series
Item #
PCG-16
Cable Gland, PG16, 0.394-0.551in. Cord

PCG Series Information

Mencom Cable Glands are easy to use and provide a good strain relief and water tight seal for round cables. The cable glands are rated up to IP 68‑5 Bar (comparable to NEMA 6P). The glands have a wide clamping range. A Locking Nut is supplied on all Metric threaded parts. O‑Rings are not required to maintain a seal on any sizes smaller than M32. An O‑Ring is supplied on size M32 and larger.

Specifications

Specifications
Manufacturer Part Number PCG-16
Manufacturer Mencom
Product Series PCG
Family Series Mencom Cable Entries, PCG Series
Description Cable Gland, PG16, 0.394-0.551in. Cord Dia, Gray Plastic
Hub Size PG16
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.39-0.55 "
Type Bushing Grip
Composition Non-Metallic
Material Polyamide
Hazardous Location No
Approvals UL
Protection Rating IP68
Comments Gray
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
Alternatives
PCG-16-B
PCG-16-B
Mencom Cable Entries, PCG Series