The PDBFS series of power distribution blocks are wire ready with captive termination screws shipped back out to save time on conductor installations. These power distribution blocks have a sliding DIN rail latch for easy mounting.
Eaton's Bussmann series Power Distribution Blocks, PDBFS Series
Description
Eaton Bussmann series PDBFS power distribution block, IP-20 Finger-safe, 600 Vac, 600 Vdc, 760 A, SCCR: 200 kA 500 KCMIL, 100 kA 6 AWG To 500 KCMIL, Panel, Tin-plated aluminum connectors
Number of Poles
1
AC Voltage
690 VAC
Current Rating
760 A
Number of Inputs per Pole
2
Number of Outputs per Pole
2
Electrical Connection
Screw/Screw
Mounting
DIN Rail
Line Side Wire Range
500 kcmil-6 AWG
Output Wire Range
500 kcmil-6 AWG
Cover Included
No
Protection Rating
IP20
Color
White
Approvals
CSA, IEC, UL
Net Weight
1.009 lbs
Gross Weight
1.009 lbs
Added to cart
PDBFS504
Eaton's Bussmann series Power Distribution Blocks, PDBFS Series