PDG23M0150TFFJ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PDG23M0150TFFJ Eaton Circuit Breakers, PD, 150A
MFG Item Number
PDG23M0150TFFJ

PDG23M0150TFFJ Eaton Circuit Breakers, PD, 150A

MFG Item Number
PDG23M0150TFFJ
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
PDG23M0150TFFJ
PD, 150A

Series Information

Specifications

Specifications
Manufacturer Part Number PDG23M0150TFFJ
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 150A, 65kA/480V, T-M Fxd-Fxd TU, Standard Line and Load PDG2X3TA225
Poles 3
Current Rating 150 A
Trip Unit Fixed Thermal / Fixed Magnetic
Approvals CCC, CSA, IEC, UL
Gross Weight 4.88 lbs
Net Weight 4.21 lbs