Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDU3EVN10L2130B Eaton's Tripp Lite series Power Strips, 3-Phase PDU Monitored 10kW
MFG Item Number
PDU3EVN10L2130B
PDU3EVN10L2130B Eaton's Tripp Lite series Power Strips, 3-Phase PDU Monitored 10kW
MFG Item Number
PDU3EVN10L2130B
This item cannot be canceled or returned
Description
3-Phase PDU Monitored 10kW
Specifications
Specifications
| Manufacturer Part Number |
PDU3EVN10L2130B |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
3-Phase PDU Monitored 10kW 200/208/240V 42 C13; 6 C19; L21-30P |
| Frequency |
50 Hz, 60 Hz |
| Number of Outlets |
48 |
| Approvals |
CSA, FCC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PDU3EVN10L2130B
Eaton's Tripp Lite series Power Strips