Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDU3EVSR10L2130 Eaton's Tripp Lite series Power Strips, 3-Phase PDU Switched 10kW
MFG Item Number
PDU3EVSR10L2130
PDU3EVSR10L2130 Eaton's Tripp Lite series Power Strips, 3-Phase PDU Switched 10kW
MFG Item Number
PDU3EVSR10L2130
This item cannot be canceled or returned
Description
3-Phase PDU Switched 10kW
Specifications
Specifications
| Manufacturer Part Number |
PDU3EVSR10L2130 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
3-Phase PDU Switched 10kW 200/208/240V 24 C13;6 C19 L21-30P TAA |
| Frequency |
50 Hz, 60 Hz |
| Number of Outlets |
30 |
| Approvals |
CSA, UL |
| Net Weight |
27.08 lbs |
| Gross Weight |
27.08 lbs |
PDU3EVSR10L2130
Eaton's Tripp Lite series Power Strips