Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDUMH16HV Eaton's Tripp Lite series Power Strips, PDU Metered 200V-240V 16A IEC-309 8
MFG Item Number
PDUMH16HV
PDUMH16HV Eaton's Tripp Lite series Power Strips, PDU Metered 200V-240V 16A IEC-309 8
MFG Item Number
PDUMH16HV
This item cannot be canceled or returned
Description
PDU Metered 200V-240V 16A IEC-309 8
Specifications
Specifications
| Manufacturer Part Number |
PDUMH16HV |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
PDU Metered 200V-240V 16A IEC-309 8 C13; 2 C19 Horizontal 1URM |
| Frequency |
50 Hz, 60 Hz |
| Number of Outlets |
10 |
| Approvals |
CE, EAC, IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PDUMH16HV
Eaton's Tripp Lite series Power Strips