Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDUMH30HV Eaton's Tripp Lite series Power Strips, PDU Metered 208/240V 24A L6-30P 16
MFG Item Number
PDUMH30HV
PDUMH30HV Eaton's Tripp Lite series Power Strips, PDU Metered 208/240V 24A L6-30P 16
MFG Item Number
PDUMH30HV
This item cannot be canceled or returned
Description
PDU Metered 208/240V 24A L6-30P 16
Specifications
Specifications
| Manufacturer Part Number |
PDUMH30HV |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
PDU Metered 208/240V 24A L6-30P 16 C13; 2 C19 Outlet 2U RM |
| Frequency |
50 Hz, 60 Hz |
| Number of Outlets |
18 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PDUMH30HV
Eaton's Tripp Lite series Power Strips