Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDUMNV20HVLX Eaton's Tripp Lite series Power Strips, PDU Monitored 3.33.7kW 20 C13 4 C19
MFG Item Number
PDUMNV20HVLX
PDUMNV20HVLX Eaton's Tripp Lite series Power Strips, PDU Monitored 3.33.7kW 20 C13 4 C19
MFG Item Number
PDUMNV20HVLX
This item cannot be canceled or returned
Description
PDU Monitored 3.33.7kW 20 C13 4 C19
Specifications
Specifications
| Manufacturer Part Number |
PDUMNV20HVLX |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
PDU Monitored 3.33.7kW 20 C13 4 C19 208/230V 20A LX Platform 0U |
| Frequency |
50 Hz, 60 Hz |
| Number of Outlets |
24 |
| Approvals |
CE, CSA, FCC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PDUMNV20HVLX
Eaton's Tripp Lite series Power Strips