Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDUMV20-36 Eaton's Tripp Lite series Power Strips, PDU Metered 120V 20A 5-15/20R 14
MFG Item Number
PDUMV20-36
PDUMV20-36 Eaton's Tripp Lite series Power Strips, PDU Metered 120V 20A 5-15/20R 14
MFG Item Number
PDUMV20-36
This item cannot be canceled or returned
Description
PDU Metered 120V 20A 5-15/20R 14
Specifications
Specifications
| Manufacturer Part Number |
PDUMV20-36 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
PDU Metered 120V 20A 5-15/20R 14 Outlet L5-20P 36in. Height 0URM |
| Frequency |
50 Hz, 60 Hz |
| Number of Outlets |
14 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PDUMV20-36
Eaton's Tripp Lite series Power Strips