Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDUMV40 Eaton's Tripp Lite series Power Strips, 120 Volts 40(2x20) Amps 32(2x16)
PDUMV40 Eaton's Tripp Lite series Power Strips, 120 Volts 40(2x20) Amps 32(2x16)
This item cannot be canceled or returned
Description
120 Volts 40(2x20) Amps 32(2x16)
Specifications
Specifications
| Manufacturer Part Number |
PDUMV40 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
120 Volts 40(2x20) Amps 32(2x16) 5-15R/20R AC Receptacles (2) 20 Amp Circuit Breaker L5-20P,5-20P INPUT |
| Frequency |
50 Hz, 60 Hz |
| Number of Outlets |
32 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PDUMV40
Eaton's Tripp Lite series Power Strips