PE6/AP-1F

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PE6/AP-1F IMO Inductive Proximity, Inductive Proximity Switch M8 Shielded M
MFG Item Number
PE6/AP-1F

PE6/AP-1F IMO Inductive Proximity, Inductive Proximity Switch M8 Shielded M

MFG Item Number
PE6/AP-1F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
PE6/AP-1F
Inductive Proximity Switch M8 Shielded M

Series Information

Specifications

Specifications
Manufacturer Part Number PE6/AP-1F
Manufacturer IMO
Family Series IMO Inductive Proximity
Description Inductive Proximity Switch M8 Shielded M8 Plug 3 Pole DC NO PNP Sn=1.5mm Nickel Plated Brass Body SB
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 1.5 mm
Connection Type M8 Connector
Output Type NO PNP
Number of Wires 3
Composition Nickel-Plated Brass
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs