Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Pressure Switches, PG Series
PG-7000-153-P1
Dwyer Instruments Pressure Switches, PG Series
MFG Item Number
PG-7000-153-P1
This item cannot be canceled or returned
Description
Pressure Switches, PG Series
Specifications
Specifications
| Manufacturer Part Number |
PG-7000-153-P1 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
PG |
| Family Series |
Dwyer Instruments Pressure Switches, PG Series |
| Description |
Diaph Press |
| Contact Type |
SPDT |
| Ambient Temperature |
-10-180 °F |
| Protection Rating |
NEMA 1 |
| Connection |
Process: 1/2 in NPT, 1/8 in NPT |
| Electrical Connection |
Screw Terminals |
| Gauge Proof Pressure |
500 psig |
| Approvals |
FM |
| Net Weight |
4.32 lbs |
| Gross Weight |
4.32 lbs |
PG-7000-153-P1
Dwyer Instruments Pressure Switches, PG Series