PHS230A20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PHS230A20 Littelfuse Relays, PHS Series, Solid State Relay, 20A, AC, Analog
MFG Item Number
PHS230A20

PHS230A20 Littelfuse Relays, PHS Series, Solid State Relay, 20A, AC, Analog

MFG Item Number
PHS230A20
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, PHS Series
Item #
PHS230A20
Solid State Relay, 20A, AC, Analog

PHS Series Information

  • Suitable for line voltage applications
  • Can be bolted to metal surfaces for use as a heatsink
  • Potentiometer is also high temperature resistant
  • Potentiometer features durable plastic construction
  • Able to withstand harsh environments

The PHS series is ideal for changing lamp intensity, varying the speed of a fan/motor, or controlling heater output. The effective output voltage is adjusted via an external potentiometer, making it a simple and versatile unit to use.



Videos

Specifications

Specifications
Manufacturer Part Number PHS230A20
Manufacturer Littelfuse
Product Series PHS
Family Series Littelfuse Relays, PHS Series
Description Solid State Relay, 20A, AC, Analog Input, 200A Max Surge
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 230 VAC
Input Polarity AC
Output Voltage 250 VAC
Nominal Output Voltage 240 VAC
Current Rating 20 A
Termination Blade Terminal
Output Type AC Phase Control
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.1905 lbs
Gross Weight 0.22 lbs