Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PK22FL
NF Panelboard ACC. Lock Flush
This item cannot be canceled or returned
Description
NF Panelboard ACC. Lock Flush
Specifications
Specifications
| Manufacturer Part Number |
PK22FL |
| Manufacturer |
Square D |
| Family Series |
Square D Enclosures |
| Description |
NF Panelboard ACC. Lock Flush |
| Accessory Type |
Lock |
| Composition |
Metallic |
| Cover Design |
Flat |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Enclosure |
Wall Mount |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.31 lbs |
PK22FL
Square D Enclosures