Series Information
| Manufacturer Part Number | PM1008PE010 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Cordsets |
| Description | LINKOSITY 10A 8W MALE CABLE, 10ft. |
| Number of Pins | 8 |
| Connection Type | Male Single Ended Straight |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 600 V |
| Current Rating | 10 A |
| Connection | 1-16 UN |
| Length | 3.05 m |
| Connector Class | Mini (1 in) |
| Number of Wires | 8 |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | cULus |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |