Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Wireway

We can't find products matching the selection.

Wireway Systems for Cable Routing and Environmental Protection

An electrical conduit, commonly referred to as a wireway, is a protective channel used to route and shield electrical wiring within buildings, equipment, and electrical enclosures. Wireways help organize cable runs while protecting conductors from physical damage and environmental exposure.

Wireways are widely used in commercial and industrial electrical systems where durability and access are important. It provides varying degrees of protection against environmental factors such as rain, sleet, ice, dust, dirt, splashing water, dripping liquids, hose-directed water, and corrosion. Because of this, a wireway is especially well-suited for washdown environments and facilities with demanding cleanliness or moisture requirements.

Electrical wireways are typically manufactured from rigid metals or durable plastics, offering long-term structural strength and resistance to impact. Different wireway designs are available, including lay-in, feed-through, and trough styles. The design selection depends on the application, available space, and how frequently cables need to be accessed, added, or replaced during maintenance or system expansion.

When used as part of an enclosure system, wireways support clean cable management, improved airflow, and easier troubleshooting. Selecting the appropriate wireway type and material helps maintain system reliability while supporting safe, organized electrical installations.

Frequently Asked Questions

How is wireway typically sized for an electrical installation?

Wireway sizing is based on the number and size of conductors, allowable fill percentage, and future expansion needs. Selecting adequate cross-sectional space helps prevent overheating, simplifies pulling, and allows room for maintenance or system upgrades.

How does wireway differ from cable tray systems?

Wireway fully encloses conductors for environmental and physical protection, while cable trays typically provide open support. Wireway is preferred when cables require shielding from contaminants, impact, or moisture.

Is wireway suitable for washdown or wet environments?

Yes, many wireway systems are designed for use in washdown environments and provide protection against water spray, moisture, and corrosion. Selecting a wireway with the appropriate enclosure rating is essential for wet or corrosive conditions.