Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

6 Items

Set Ascending Direction
  1. 758-918
    758-918
    Wago WIFI Routers, 758 Series
    Item Number
    758-918
    MFG Item Number
    60362708
    Series
    758
    Product Description
    Wireless ETHERNET Gateway
    Specifications
    Specifications
    Range 650 mi
    Input Voltage 9~30 VDC
    Operating Temperature 86-149 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 758-919
    758-919
    Wago WIFI Routers, 758 Series
    Item Number
    758-919
    MFG Item Number
    758-919
    Series
    758
    Product Description
    Wireless Access Point, Wireless
    Specifications
    Specifications
    Range 650 mi
    Input Voltage 9~30 VDC
    Operating Temperature 86-149 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ARX-7235-AC-PD-T
    ARX-7235-AC-PD-T
    Antaira Technologies, LLC WIFI Routers
    Item Number
    ARX-7235-AC-PD-T
    MFG Item Number
    ARX-7235-AC-PD-T
    Product Description
    Industrial Outdoor IP67 Metal Housi
    Specifications
    Specifications
    Nominal Voltage 48 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. AMY-5133-AC-PD
    AMY-5133-AC-PD
    Antaira Technologies, LLC WIFI Routers
    Item Number
    AMY-5133-AC-PD
    MFG Item Number
    AMY-5133-AC-PD
    Product Description
    Industrial IEEE 802.11 AC 5GHz Wire
    Specifications
    Specifications
    Nominal Voltage 48 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. ARY-7235-AC-PD
    ARY-7235-AC-PD
    Antaira Technologies, LLC WIFI Routers
    Item Number
    ARY-7235-AC-PD
    MFG Item Number
    ARY-7235-AC-PD
    Product Description
    Industrial Outdoor IP67 Plastic Hou
    Specifications
    Specifications
    Nominal Voltage 48 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. AMY-5133-AC-PD-KIT
    AMY-5133-AC-PD-KIT
    Antaira Technologies, LLC WIFI Routers
    Item Number
    AMY-5133-AC-PD-KIT
    MFG Item Number
    AMY-5133-AC-PD-KIT
    Product Description
    One pair of AMY-5133-AC-PD preconfi
    Specifications
    Specifications
    Nominal Voltage 48 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved