A safety mat is a pressure-sensitive safeguarding product that can detect the presence of workers as they approach the area surrounding a hazardous machine.
Presence-sensing safety equipment is ideal for applications where personnel quickly need to access hazardous areas without personal risk. Welding stations, stamping machines, hydraulic presses, packaging equipment, and more will automatically shut off when the safety mat detects nearby personnel as they step on the mat.
The mat is composed of two conductive plates held apart by a nonconductive, compressible separator. When a person or object applies pressure to the mat, the separator compresses, allowing the conductive plates to come together and sending a control signal to the machine.
Safety mats provide pressure-activated presence detection in defined floor areas. They are used to trigger a safety response when personnel enter a hazardous zone near machinery or automated equipment.
For guarding openings without floor-based detection, compare Light Curtains. For safety circuit monitoring and control, review Safety Relays.
Selecting mats that match layout coverage and integration requirements helps support consistent zone protection and reliable detection.
They are used for pressure-activated presence detection in floor zones around hazardous equipment, helping trigger a safety response when someone steps into a protected area.
Compare coverage area, durability for the environment, integration requirements, and installation considerations such as edges, ramps, and maintenance access.
Use light curtains when you need non-contact guarding across an opening or when a floor-based detection zone doesn't fit the layout.