Rotary limit switches are used to detect position or control travel in applications where rotational motion is part of the mechanism. They are commonly used in industrial machinery to support position sensing, travel limits, and motion-control interlocks. For related manual controls, see Tumbler Switch.
Choosing the correct rotary limit switch requires evaluating several technical factors:
Selecting a properly rated and compatible rotary limit switch helps support reliable position detection and reduces unplanned downtime. For motor starting and control contexts, see Soft Starters.
They are used to detect position or limit travel in mechanisms that rotate, supporting motion control, interlocks, and position indication in industrial equipment.
Start with the required rotation range and actuation points, then choose an actuator style and mechanical interface that fits how the switch will be engaged.
Confirm the control circuit requirements and review environmental conditions such as dust, moisture, and vibration to select a switch rated for both electrical and mechanical demands. For related control components, see Tumbler Switch.