Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS-50 Gardner Bender Fasteners, Plastic Staples Series, Plastic Staple, 1/2in., BG/50
PS-50 Gardner Bender Fasteners, Plastic Staples Series, Plastic Staple, 1/2in., BG/50
This item cannot be canceled or returned
Description
Fasteners, Plastic Staples Series
Plastic Staple, 1/2in., BG/50
Plastic Staples Series Information
Specifications
Specifications
| Manufacturer Part Number |
PS-50 |
| Manufacturer |
Gardner Bender |
| Product Series |
Plastic Staples |
| Family Series |
Gardner Bender Fasteners, Plastic Staples Series |
| Description |
Plastic Staple, 1/2in., BG/50 |
| Cable Size |
10/2, 12/2, 14/2 |
| Staple Type |
Plastic Saddle |
| Staple Size |
1/2 " |
| Insulated |
Yes |
| Insulation Material |
Plastic |
| Style |
Double Nail |
| Approvals |
UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.25 lbs |
PS-50
Gardner Bender Fasteners, Plastic Staples Series