Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PS-END 3 CB ABB Circuit Breakers, Busbar End Cap 3 CB
MFG Item Number
PS-END 3 CB
PS-END 3 CB ABB Circuit Breakers, Busbar End Cap 3 CB
MFG Item Number
PS-END 3 CB
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
PS-END 3 CB |
| Description |
Proline 3P 80A 240Vac K Curve |
| Accessory Type |
End Cap |
| Current Rating |
80 A |
| Max Voltage |
240 VAC |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.002 lbs |
PS-END 3 CB
ABB Circuit Breakers