PSP-48024
Altech Power Supplies, PSP-480 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSP-48024

Altech Power Supplies, PSP-480 Series

PSP-48024

Altech Power Supplies, PSP-480 Series
Power Supply, 24VDC, 20A, 1Ph, 480W,
MFG Item Number
PSP-48024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, PSP-480 Series
Item #
PSP-48024
Power Supply, 24VDC, 20A, 1Ph, 480W,

PSP-480 Series Information

  • Built in active PFC function compliance to EN61000‑3‑2
  • High efficiency 89% and low dissipation
  • Protections: Short Circuits / Overload / Overvoltage / Over temperature
  • Cooling by free air convection
  • Built‑in constant current limiting circuit
  • DIN railing mountable
  • UL 508 (industrial control equipment) approval
  • EN61000‑6‑2(EN50082‑2) industrial immunity level
  • 100% full load burn‑in test

Specifications

Specifications
Manufacturer Part Number PSP-48024
Manufacturer Altech
Product Series PSP-480
Family Series Altech Power Supplies, PSP-480 Series
Description Power Supply, 24VDC, 20A, 1Ph, 480W, 180-264VACin, PFC
Power 480 W
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 180-264 VAC
Input Frequency 47-63 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 24 VDC
Output Current 20 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -4-140 °F
Approvals CE, cURus, UL508, UL60950
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
DRP-480-24
DRP-480-24
Mean Well Power Supplies, DIN Series