PSU67-11-2480/M
Turck Power Supplies, PSU67 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PSU67-11-2480/M Turck Power Supplies, PSU67 Series, IP67, Compact Power Supply, 24VDC,
MFG Item Number
6884147

PSU67-11-2480/M Turck Power Supplies, PSU67 Series, IP67, Compact Power Supply, 24VDC,

MFG Item Number
6884147
Item Number
PSU67-11-2480/M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, PSU67 Series
Item #
PSU67-11-2480/M
IP67, Compact Power Supply, 24VDC,

PSU67 Series Information


Specifications

Specifications
Manufacturer Part Number 6884147
Manufacturer Turck
Product Series PSU67
Family Series Turck Power Supplies, PSU67 Series
Description IP67, Compact Power Supply, 24VDC, 8 Amp
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 100-240 VAC
Input Frequency 50-60 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 24 VDC
Output Current 8 A
Number of Outputs 1
Mounting Surface
Enclosed Yes
Encapsulated No
Output Voltage Adj. No
Overload Protection Yes
Parallel Operation No
Operating Temperature -13-140 °F
Approvals CE, UL
Comments IP67
Net Weight 7.1 lbs
Gross Weight 7.1 lbs