Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PX300 Intermatic Transformers, Transformer - 300 Watt
MFG Item Number
PX300

PX300 Intermatic Transformers, Transformer - 300 Watt

MFG Item Number
PX300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
PX300
Transformer - 300 Watt

Series Information

Specifications

Specifications
Manufacturer Part Number PX300
Manufacturer Intermatic
Family Series Intermatic Transformers
Description Transformer - 300 Watt
Type Pool and Spa Safety Transformer
Primary Voltage 120 V
Enclosed Yes
Mounting Surface
Comments 3 A, 120 VAC, 60 Hz
Net Weight 11.05 lbs
Gross Weight 11.251 lbs