Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Q1-2-7/16
Split Taper Bushing , 2.4375 Inch
This item cannot be canceled or returned
Description
Split Taper Bushing , 2.4375 Inch
Specifications
Specifications
| Manufacturer Part Number |
1079102 |
| Manufacturer |
Browning |
| Family Series |
Browning Bushings |
| Description |
Split Taper Bushing , 2.4375 Inch Bore |
| Product Type |
Split Taper Bushing |
| Bushing Type |
Q1 |
| Bore Size |
2.4375 " |
| Net Weight |
0.1438 lbs |
| Gross Weight |
0.1438 lbs |
Q1-2-7/16
Browning Bushings