Q5001D1018/U
Honeywell HVAC Valves, Q5001 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
Q5001D1018/U Honeywell HVAC Valves, Q5001 Series, VALVE LINKAGE FOR MOD III
MFG Item Number
Q5001D1018/U

Q5001D1018/U Honeywell HVAC Valves, Q5001 Series, VALVE LINKAGE FOR MOD III

MFG Item Number
Q5001D1018/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Q5001 Series
Item #
Q5001D1018/U
VALVE LINKAGE FOR MOD III

Q5001 Series Information

  • Easy to read indicator
  • Requires no adjustment
  • Valve stem lift height cam selectable
These valve linkages connect a motor to a two or three way valve. These are primarily used with steam and water valves. These linkages mount directly to the valve bonnet, motor mounts to the linkage bracket.
  • Anti‑spin clips
  • Reversible cams

Specifications

Specifications
Manufacturer Part Number Q5001D1018/U
Manufacturer Honeywell
Product Series Q5001
Family Series Honeywell HVAC Valves, Q5001 Series
Description VALVE LINKAGE FOR MOD III
Stroke 0.75 "
Linkage Type Valve
Net Weight 7.025 lbs
Gross Weight 7.025 lbs