QOC16US
Square D Load Centers, QO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
QOC16US Square D Load Centers, QO Series, LOAD CENTER CO
MFG Item Number
QOC16US

QOC16US Square D Load Centers, QO Series, LOAD CENTER CO

MFG Item Number
QOC16US
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, QO Series
Item #
QOC16US
LOAD CENTER CO

QO Series Information

Specifications

Specifications
Manufacturer Part Number QOC16US
Manufacturer Square D
Product Series QO
Family Series Square D Load Centers, QO Series
Description LOAD CENTER CO
Voltage 120 VAC, 240 VAC
Current Rating 125 A
Number of Circuits 12
Enclosure Indoor
Main Breaker QO
Approvals UL
Net Weight 6.05 lbs
Gross Weight 6.05 lbs