V4-T1-12 Volume 4—Circuit Protection CA08100005E—April 2019
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1
1.1
Miniature Circuit Breakers and Supplementary Protectors
Industrial Circuit Breakers
Product Selection
QUICKLAG Type: BA 10,000A Interrupting Capacity Thermal-Magnetic Breakers
QUICKLAG Type: BA Non-Automatic Switches
QUICKLAG Type: QBHW 22,000A Interrupting Capacity Thermal-Magnetic Breakers
Notes
1
Switching duty rated for 120 Vac fluorescent light applications.
2
For special low-magnetic breaker, order BAB1015L1 or BAB1020L1.
3
Not UL listed.
Continuous
Ampere Rating
at 40°C
Single-Pole Two-Pole Two-Pole Three-Pole
120/240 Vac 120/240 Vac 240 Vac 240 Vac
Catalog Number Catalog Number Catalog Number Catalog Number
10 BAB1010 BAB2010 BAB2010H
3
BAB3010H
3
15 BAB1015
12
BAB2015 BAB2015H BAB3015H
20 BAB1020
12
BAB2020 BAB2020H BAB3020H
25 BAB1025 BAB2025 BAB2025H BAB3025H
30 BAB1030 BAB2030 BAB2030H BAB3030H
35 BAB1035 BAB2035 BAB2035H BAB3035H
40 BAB1040 BAB2040 BAB2040H BAB3040H
45 BAB1045 BAB2045 BAB2045H BAB3045H
50 BAB1050 BAB2050 BAB2050H BAB3050H
55 BAB1055 BAB2055 BAB2055H BAB3055H
60 BAB1060 BAB2060 BAB2060H BAB3060H
70 BAB1070 BAB2070 BAB2070H BAB3070H
80 — BAB2080 BAB2080H BAB3080H
90 — BAB2090 BAB2090H BAB3090H
100 BAB1100 BAB2100 BAB2100H BAB3100H
110 — BAB2110 — —
125 — BAB2125 — —
Continuous
Ampere Rating
at 40°C
Single-Pole Two-Pole Two-Pole Three-Pole
120/240 Vac 120/240 Vac 240 Vac 240 Vac
Catalog Number Catalog Number Catalog Number Catalog Number
50 BAB1050N — BAB2050N BAB3050N
60 BAB1060N — BAB2060N BAB3060N
100 BAB1100N — BAB2100N BAB3100N
Continuous
Ampere Rating
at 40°C
Single-Pole Two-Pole Two-Pole Three-Pole
120/240 Vac 120/240 Vac 240 Vac 240 Vac
Catalog Number Catalog Number Catalog Number Catalog Number
15 QBHW1015
1
QBHW2015 QBHW2015H QBHW3015H
20 QBHW1020
1
QBHW2020 QBHW2020H QBHW3020H
25 QBHW1025 QBHW2025 QBHW2025H QBHW3025H
30 QBHW1030 QBHW2030 QBHW2030H QBHW3030H
35 QBHW1035 QBHW2035 QBHW2035H QBHW3035H
40 QBHW1040 QBHW2040 QBHW2040H QBHW3040H
45 QBHW1045 QBHW2045 QBHW2045H QBHW3045H
50 QBHW1050 QBHW2050 QBHW2050H QBHW3050H
55 QBHW1055 QBHW2055 QBHW2055H QBHW3055H
60 QBHW1060 QBHW2060 QBHW2060H QBHW3060H
70 QBHW1070 QBHW2070 QBHW2070H QBHW3070H
80 — QBHW2080 QBHW2080H QBHW3080H
90 — QBHW2090 QBHW2090H QBHW3090H
100 — QBHW2100 QBHW2100H QBHW3100H
110 — QBHW2110 — —
125 — QBHW2125 — —
QUICKLAG Type BAB
Single-Pole