R6E355-AE16-05
ebm-papst, Inc. Fans, R6E355 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R6E355-AE16-05

ebm-papst, Inc. Fans, R6E355 Series

R6E355-AE16-05

ebm-papst, Inc. Fans, R6E355 Series
FAN
MFG Item Number
R6E355-AE16-05
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, R6E355 Series
Item #
R6E355-AE16-05
FAN

R6E355 Series Information

Backward curved centrifugal fans feature extremely long blades. These impellers are highly resistant to dirt and dust. Their hydraulic efficiency is very high.

Impeller completely made of aluminum sheet.

Maintenance free ball bearings.

Insulation class "B". Cable exit: variable. Direction of rotation is Clockwise as seen from intake side.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number R6E355-AE16-05
Manufacturer ebm-papst, Inc.
Product Series R6E355
Family Series ebm-papst, Inc. Fans, R6E355 Series
Description FAN
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 1,142 CFM
Power Consumption 90 W
Fan Speed 890 RPM
Nominal Height 355 mm
Nominal Width 355 mm
Noise Level 53 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 9.0375 lbs
Gross Weight 9.0375 lbs