Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF515CU Bryant Electric Electrical Boxes, FLOOR BOX KIT, WOOD FLR TYPE, COPPER
RF515CU Bryant Electric Electrical Boxes, FLOOR BOX KIT, WOOD FLR TYPE, COPPER
This item cannot be canceled or returned
Description
FLOOR BOX KIT, WOOD FLR TYPE, COPPER
Specifications
Specifications
| Manufacturer Part Number |
RF515CU |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Boxes |
| Description |
Hubbell Wiring Device Kellems, Floor Boxes, Wood Floor Box Kit, Copper |
| Composition |
Metallic |
| Cover Included |
Yes |
| Cover Type |
Duplex Receptacle |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.9 lbs |
RF515CU
Bryant Electric Electrical Boxes