RH2B-U-AC120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RH2B-U-AC120 IDEC Relays, RH Series, Relay, DPDT, 10A, 120VAC Coil, 8-P,
MFG Item Number
RH2B-UAC110-120V

This Product Has Been Discontinued

This product has been discontinued by the manufacturer and is no longer available for purchase. Please review the recommended replacement products below or contact our technical support team for assistance selecting an equivalent solution.

RH2B-U-AC120 IDEC Relays, RH Series, Relay, DPDT, 10A, 120VAC Coil, 8-P,

MFG Item Number
RH2B-UAC110-120V
Item Number
RH2B-U-AC120
Series
More specs

Discontinued by Manufacturer

Description

Relays, RH Series
Item #
RH2B-U-AC120
Relay, DPDT, 10A, 120VAC Coil, 8-P,

RH Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Four Contact Arrangements
  • UL Recognized E66043/E55996
  • Plug In or PC Mount
The RH series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • .187" Quick Connect Terminals
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RH2B-UAC110-120V
Manufacturer IDEC
Product Series RH
Family Series IDEC Relays, RH Series
Description Relay, DPDT, 10A, 120VAC Coil, 8-P, BLADE TERMINALS, PLUG IN, SOLDER OR QUICK CONNECT
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.0819 lbs
Gross Weight 0.0819 lbs