RHP-2N4A
Dwyer Instruments HVAC Sensors, RHP Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RHP-2N4A Dwyer Instruments HVAC Sensors, RHP Series, No Am Wall Mnt Humidity/Temperature
MFG Item Number
RHP-2N4A

RHP-2N4A Dwyer Instruments HVAC Sensors, RHP Series, No Am Wall Mnt Humidity/Temperature

MFG Item Number
RHP-2N4A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, RHP Series
Item #
RHP-2N4A
No Am Wall Mnt Humidity/Temperature

RHP Series Information

The Series RHP Temperature and Humidity Transmitter combine the voltage or current humidity transmitter output with a passive temperature thermistor or RTD output. Featuring polymer capacitance humidity sensors, models are available in 2%, 3% or 5% accuracies. Duct mounted transmitters are available with an optional two‑line alpha numeric LCD display.

Product Applications
  • Air economizers
  • Outdoor temperature and relative humidity reference
  • Pool room humidity monitoring


Specifications

Specifications
Manufacturer Part Number RHP-2N4A
Manufacturer Dwyer Instruments
Product Series RHP
Family Series Dwyer Instruments HVAC Sensors, RHP Series
Description No Am Wall Mnt Humidity/Temperature Trans 2pct. Accuracy And Universal Current/Voltage Output
Application Indoor, Room
Output 0-10 VDC, 4-20 mA
Input 15-29 VAC, 15-32 VDC
Humidity Range 0-100 % RH
Display None
Approvals CE
Operating Temperature -40-140 °F
Net Weight 0.3 lbs
Gross Weight 0.3 lbs