RIBXV
Functional Devices Sensors, RIB Series
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
RIBXV Functional Devices Sensors, RIB Series, Enclosed Internal AC Sensor, Analog
MFG Item Number
RIBXV

RIBXV Functional Devices Sensors, RIB Series, Enclosed Internal AC Sensor, Analog

MFG Item Number
RIBXV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, RIB Series
Item #
RIBXV
Enclosed Internal AC Sensor, Analog

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Videos

Specifications

Specifications
Manufacturer Part Number RIBXV
Manufacturer Functional Devices
Product Series RIB
Family Series Functional Devices Sensors, RIB Series
Description Enclosed Internal AC Sensor, Analog Output
Power Supply 600 VAC
Output 0-10 VDC
Current Rating 0-30 A
Approvals UL
Net Weight 0.866 lbs
Gross Weight 0.866 lbs