Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RT-P2231 Sick Photoelectric Sensors, Photoelectric sensors, RT-P2231
RT-P2231 Sick Photoelectric Sensors, Photoelectric sensors, RT-P2231
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric sensors, RT-P2231
Specifications
Specifications
| Manufacturer Part Number |
1063190 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, ZoneControl, RT-P2231, Sub product family: R, Sensing range max.: 60 mm 900 mm, Functional principleDropdown: Photoelectric proximity sensor, Functional principle detailDropdown: Background suppression, Switching output: PNP, Swit |
| Connection Type |
Male connector |
| Operating Mode |
Dark On |
| Output Type |
PNP |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RT-P2231
Sick Photoelectric Sensors